Metal 0-25% Manual Damper Downflow 1.5-3T Impack
Metal 0-25% Manual Damper Downflow 1.5-3T Impack
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Used with 2/4YC, 2/4WC, 4DC and 4TC018-036A
Documents
Specifications
- Brand Model Compatibility:
- 2/4YC, 2/4WC, 4DC, 4TC 018-036A 1.5 - 3 Ton Packaged Units
- Length:
- 20-11/16 in
- Material:
- Metal
- Width:
- 22-7/16 in