Modulating Damper Aluminum

You last purchased this on
 
American Standard HVAC

Modulating Damper Aluminum

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard HVAC

Modulating Damper Aluminum

  • Fast #
  • Part #AZDAMPBMMA1018A
  • Item #4244846
  • Manufacturer Part #ZDAMPBMMA1018A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

AMP:
1.5
Damper Type:
Modulating Dampers
Gauge (metal):
18 ga
Height:
10 in
Installation Type:
Bottom Mount
Material:
Aluminum
Torque (In-Lbs):
18 in-lbs
Vent Duct Shape:
Rectangular
Volts:
24V
Width:
18 in