96% AFUE - 40,000 BTU - Downflow/Horizontal Right - Furnace
S9X1 96% AFUE - 40,000 BTU - Downflow/Horizontal Right - Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Up to 96% AFUE for efficient operation
- Matches with single- and two-stage AC and HP models
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Certified 1% airtight, meeting stringent building codes and saving energy
- Stainless steel primary and secondary heat exchangers resist corrosion for long-lasting performance
- Self-diagnosing integrated furnace control (IFC)
- Exclusive Vortica™ II blower design that increases airflow efficiency
- High-efficiency constant torque ECM (electronically commutated motor) blower motor
- Fully insulated cabinet reduces operating noise
- ENERGY STAR® certification validates performance and efficiency
Documents
Specifications
- AFUE:
- 96.00 %
- AMP:
- 9.7
- ANSI:
- ANSI 221.47
- BTU:
- 40000
- BTU Heat Rating:
- 38900 Btu/h
- Blower Type:
- ECM
- CSA Certified:
- CSA 2.3
- Collection:
- S9X1
- Condensing:
- Yes
- Configuration:
- Downflow
- Depth:
- 28-3/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 4
- Flue Size:
- 4
- Fuel Type:
- Natural Gas, Propane
- Green Product:
- Yes, Energy Star
- Height:
- 34 in
- Horsepower:
- 1/2 hp
- Ignition System:
- Silicon Nitride
- MBH:
- 40
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Gas
- Stages:
- Single
- Temperature Range:
- 30 to 60 Deg F
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Vent Type:
- Direct Vent/Non Direct Vent
- Volts:
- 120VAC
- Width:
- 17-1/2 in