2.5 Ton - up to 16 SEER2 - Low Profile Air Conditioner - Single Stage - R-410A

You last purchased this on
 
American Standard HVAC

Silver 15 2.5 Ton - up to 16 SEER2 - Low Profile Air Conditioner - Single Stage - R-410A

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard HVAC

Silver 15 2.5 Ton - up to 16 SEER2 - Low Profile Air Conditioner - Single Stage - R-410A

  • Fast #
  • Part #A4A7L5030N1000A
  • Item #9912265
  • Manufacturer Part #4A7L5030N1000A
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Up to 17 SEER
  • 1 cooling stage
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Keep operating noise to a minimum; even on the hottest days; with this air conditioner system
  • Surpasses government efficiency standards; helping you save up to 50 percent on your cooling energy usage while reducing greenhouse gas emissions
  • Install this as part of a complete system and you may meet the efficiency requirements for a federal energy tax credit
  • Built for zero lot line applications and other space constrained areas; such as condos or under decks
  • Consistent comfort
  • Our home air conditioning systems cool with an environmentally friendly refrigerant that is ozone-safe
  • Requires Certification

Specifications

AMP:
0.64, 11.7, 15, 25, 71.3
Auto Switching Heat:
No
BTU:
30000
BTU Cooling Rating:
30000 Btu/h
CFM:
2986 ft3/min
Coating:
Galvanized
Coil Type:
Plate Fin
Collection:
Silver 15
Communicating:
Non-Communicating
Compressor Type:
Scroll
Decibel Rating (dB):
70 dB
Depth:
18 in
EER:
12.2
EER2:
12.2
EER2 Range:
11.7 - 23.0
Energy Star Compliant:
Yes
Factory Std. Refrigerant Charge:
9 oz
Green Product:
Yes, Energy Star
Height:
37 in
Horsepower:
1/8 hp
Liquid Line (OD):
3/8 in
MBH:
30
Material:
Steel
Max CFM:
2435 cfm
Max Fuse Size:
25
Phase:
Single Phase
Power Source:
Electric
RPM:
850
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
15.0
SEER2:
15.6
SEER2 Range:
15.2 - 40.0
Sound Blanket:
No
Suction Line (OD):
3/4 in
Tonnage:
2.5 Ton
UL Listed:
UL 1995
Volts:
208/230V
Weight:
197 lb
Width:
47 in