8 x 10 in. Rectangular Side Mount Actuator
ZDAMP 8 x 10 in. Rectangular Side Mount Actuator
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- ZDAMP
- Damper Type:
- Modulating Dampers
- Diameter:
- 10 in
- Gauge (metal):
- 18 ga
- Height:
- 8 in
- Material:
- Aluminum
- Product Type:
- Rectangular Side Mount Actuator
- UL Listed:
- No
- Vent Duct Shape:
- Rectangular
- Volts:
- 24V
- Width:
- 10 in