Polished Chrome Aerator
Polished Chrome Aerator
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Residential
- BAA Compliant:
- No
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Fitting Size 1:
- 15/16 in
- Fitting Sizes:
- 15/16 in
- IAPMO Listed -:
- No
- NSF Certified:
- Yes
- Pressure Compensating:
- No
- Product Type:
- Accessory
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.135 lb