60 in. x 30 in. Soaker Alcove Bathtub with Right Drain in White
Princeton™ 60 in. x 30 in. Soaker Alcove Bathtub with Right Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Glossy porcelain finish
- Recessed bath with integral apron and tiling flange
- Americast Brand Engineered Material
- New integral base
- Full slip-resistant surface
- End drain outlet
- Beveled headrest
- Integral lumbar support
- ADA compliant with seat installed at head end
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Z124.1, ANSI A117.1
- ASME:
- ASME A112.19.4
- ASTM:
- ASTM F-462, ASTM E162
- Application:
- Residential
- Basin Length:
- 56 in
- Basin Shape:
- Oval
- Basin Width:
- 25 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- Capacity:
- 42 gal
- Collection:
- Princeton™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- Right
- IAPMO Listed -:
- No
- Material:
- Americast®
- NSF Certified:
- Yes
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Height:
- 14 in
- Overall Length:
- 60 in
- Overall Width:
- 30 in
- Soaking Depth:
- 9-1/2 in
- Weight:
- 110 lb