Single Handle Valve Trim in Polished Chrome

You last purchased this on
 
American Standard

Serin® Single Handle Valve Trim in Polished Chrome

  • Fast #
  • Part #ATU722500002
  • Item #7776967
  • Manufacturer Part #TU722500.002
4.6 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Serin® Single Handle Valve Trim in Polished Chrome

This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Double Ceramic Pressure Balance Cartridge: Combination of Ceramic Disc Mixing Valve and a Ceramic Balancing Spool in a one-piece cartridge.
  • Ceramic Disc Mixing Valve: Assures a lifetime of drip-free performance and smooth handle operation.
  • Includes One-Piece Cartridge: Simplifies installation and maintenance.
  • Back-to-Back Capability: Hot and cold can be reversed quickly and easily.
  • Adjustable Hot Limit Safety Stop: Limits the amount of hot water allowed to mix with cold. Reduces the risk of accidental scalding.
  • Comfort Zone: Offers a wider shower range to fine tune the desired temperature within the useful temperature zone.
  • Integrated Check Valves: Engineered to eliminate cross flow.
  • Ceramic Balancing Spool: Maintains a constant output temperature in response to changes in relative hot and cold supply pressure. Ceramic material is unaffected by mineral deposits and harsh water conditions.
  • Metal lever handle; For Use with Flash Shower Rough-In Valves
  • Metal wall escutcheon
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.1016
ASSE Standards:
ASSE 1016
Application:
Residential
Brand Model Compatibility:
DXV 2064.142 and 2064.145
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1, CSA B125.16
Cartridge Type:
Pressure Balance
Collection:
Serin®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
EPA Compliant:
No
Escutcheon Height:
7-13/16 in
Escutcheon Width:
7-13/16 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Part Type:
Trim
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Installation Type:
Wall Mount
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Global
Product Type:
Valve Trim
Scald Guard:
Yes
Showerhead Function:
Single
Style:
Traditional
Trim Only:
Yes
UL Listed:
No
Valve Type:
Pressure Balancing Valve
WaterSense Labeled:
No