2-3/8 x 9 x 9 in. Concrete Paver in Barkwood
Catalina™ 2-3/8 x 9 x 9 in. Concrete Paver in Barkwood
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Catalina™
- Color Finish Name:
- Barkwood
- Height:
- 2-3/8 in
- Length:
- 9 in
- Material:
- Concrete
- Width:
- 9 in