1 in. Plain Pipe Clamp
1 in. Plain Pipe Clamp
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Material: Carbon steel
- Finish: Plain or Hot-Dip Galvanized with Zinc Plated Bolts & Nuts
- Size Range: 3/4" through 36"
- Sizes 6" and above accommodate up to 4" thick insulation.
- Maximum Temperature: Plain 750° F, Galvanized 450° F
Documents
Specifications
- ANSI:
- ANSI SP-69
- Application:
- Insulated Pipes
- Coating:
- Plain
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- No
- Fits Pipe Size:
- 1 in
- IAPMO Listed -:
- No
- Length:
- 4-1/2 in
- MSS:
- MSS SP-58 Type 3, MSS SP-69
- Material:
- Carbon Steel
- Maximum Temperature:
- 750
- Number of Pieces:
- 2 Piece
- Rod Size (in):
- 3/8 in
- UL Listed:
- No
- Weight:
- 0.8 lb
- Width:
- 1 in
- Work Load Limit:
- 950 lb