1-5/8 in. Copper Plated Steel Copper Plated Strut Pipe Clamp
Fig AS 1200AS 1-5/8 in. Copper Plated Steel Copper Plated Strut Pipe Clamp
Frequently Purchased Together
Product Details
- Anvil-strut pipe clamps are all manufactured to fit into the standard openings of 1-5/8" channel to support runs of piping where desired, to secure the pipe in place
Documents
Specifications
- ASTM:
- ASTM B-734-84
- Coating:
- Copper Plated
- Collection:
- Fig AS 1200AS
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper
- Diameter - Outside:
- 1-5/8 in
- Fits Pipe Size:
- 1-5/8 in
- Gauge (metal):
- 14 ga
- Material:
- Steel
- Product Type:
- Tubing Clamp
- UL Listed:
- No
- Work Load Limit:
- 600 lb