3/8 x 2 in. Zinc Plated Steel Plain Washer
Fig. AS 230 3/8 x 2 in. Zinc Plated Steel Plain Washer
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Zinc Plated
- Collection:
- Fig. AS 230
- Diameter - Inside 1:
- 3/8 in
- Diameter - Outside:
- 2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Steel
- Product Type:
- Fender Washer
- UL Listed:
- Yes