1/4 - 3/8 in. Service PTFE Valve Repair Kit
1/4 - 3/8 in. Service PTFE Valve Repair Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- FM Approved:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- PTFE
- NSF Certified:
- No
- Product Type:
- Service Kit
- UL Listed:
- No
- Valve Size:
- 1/4 in - 3/8 in