3/4 x 1 in. Bronze MNPT x FNPT 50# 250F Relief Valve
10-100 Series 3/4 x 1 in. Bronze MNPT x FNPT 50# 250F Relief Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Corrosion resistant construction
- Made in the USA
- ASME section IV certified capacity (20-60 psi only)
- Stainless steel springs standard
- Optional satin or polished chrome finish
- Male or female NPT inlet
Specifications
- ASME:
- ASME Section IV
- ASTM:
- ASTM B-584
- Collection:
- 10-100 Series
- Color Finish Name:
- Bronze
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- Height:
- 3-41/50 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze, Rubber, Stainless Steel
- Material Type:
- EPDM
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 50#
- Recommended Valve Application:
- Boiler, Commercial, Hot Water, Liquid, Water
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Seat Material:
- EPDM
- Valve Size:
- 3/4 in x 1 in
- Valve Type:
- Relief Valve