1 x 1-1/4 in. Bronze FNPT 150# 250F Relief Valve
10-600 Series 1 x 1-1/4 in. Bronze FNPT 150# 250F Relief Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Diaphragm isolated spring chamber
- Extremely high capacity
- Bronze spring cage
- ASME Section IV certified capacity
- Corrosion resistant construction
- Made in the USA
- Directive 97/23/EC (PED) compliant option
Specifications
- ASME:
- ASME Section IV
- ASTM:
- ASTM B-584
- Collection:
- 10-600 Series
- Color Finish Name:
- Bronze
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Height:
- 6-7/10 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze, Alloy Steel, Rubber
- Material Type:
- Silicone
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 150#
- Recommended Valve Application:
- Boiler, Commercial, Hot Water, Liquid, Water
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Seat Material:
- Silicone
- Valve Size:
- 1 in x 1-1/4 in
- Valve Type:
- Relief Valve
- Weight:
- 4 lb
- Width:
- 4 in