3/4 in. Bronze Male x Female 6# Relief Valve
13 Series 3/4 in. Bronze Male x Female 6# Relief Valve
Frequently Purchased Together
Product Details
- Test lever included
- Relieves excessive pressure on tankless water heaters
- Lead free body construction
- Model LF4L is certified to ASME Section IV and ANSI Z21.22
Specifications
- ASME:
- ASME Section IV
- ASTM:
- ASTM B-584
- Application:
- Boiler
- Collection:
- 13 Series
- Color Finish Name:
- Bronze
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Height:
- 3-27/100 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-27/100 in
- Material:
- Bronze, Plastic, Stainless Steel
- Material Type:
- TFE
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 15 psig
- Pressure Class:
- 6#
- Recommended Valve Application:
- Steam
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Seat Material:
- TFE
- Valve Size:
- 3/4 in
- Valve Type:
- Relief Valve
- Weight:
- 1.07 lb