1/2 in. Bronze MNPT x FNPT 125# 250 Relief Valve
17 Series 1/2 in. Bronze MNPT x FNPT 125# 250 Relief Valve
Frequently Purchased Together
Product Details
- Durable soft seat design for extended service
- 100% factory tested
- Corrosion Resistant Construction
- Line fuse: 2 at 70
- Volts/phase/max. amps: 2 at 240/1/50
- Wire size 90 deg. C copper AWG: 2 at 6
- Max. cu. ft. range: 900
- Made in the USA
- UL and CUL Listed
- Dual Systems
Specifications
- ANSI:
- ANSI Z21.22
- ASME:
- ASME Section IV
- CSA Certified:
- Yes
- Collection:
- 17 Series
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- ISO:
- ISO 9001-2008
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Pressure Class:
- 125#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Seat Material:
- Silicone
- Valve Size:
- 1/2 in
- Valve Type:
- Relief Valve