6 in. Stainless Steel RTFM Gear Operator Handle Butterfly Valve

You last purchased this on
 
Apollo Valves

215L Series 6 in. Stainless Steel RTFM Gear Operator Handle Butterfly Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

215L Series 6 in. Stainless Steel RTFM Gear Operator Handle Butterfly Valve

  • Fast #
  • Part #A215L06SSP8TA1
  • Item #7110484
  • Manufacturer Part #215L06SSP8TA1
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • ISO 5211 mounting flange allows choice of Apollo actuators and manual operators
  • Multi-bolt retainer holds and supports the seat
  • 215 series class 150# carbon steel (CWP 285) and 316 SS (CWP 275) 2" to 36"
  • Soft seats made from TFM 1700
  • Vacuum service to 29" Hg
  • Suitable for bi-directional dead-end service at full pressure-temperature rating
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61
API:
API 609
ASME:
ASME B16.10, ASME B16.34, ASME B16.5
ASTM:
ASTM A-351 CF8M
Application:
Cold Working Pressure
Clean Bagged:
No
Collection:
215L Series
End Connection 1:
Lug
End Connection 2:
Lug
End Connections:
Lug
FM Approved:
No
IAPMO Listed -:
No
ISO:
ISO 5211
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-6/25 in
MSS:
MSS SP-25, MSS SP-44, MSS SP-55, MSS SP-61, MSS SP-68
Material:
Stainless Steel, Rubber, Plastic
Material Type:
316, RTFM
NSF:
NSF 61
NSF Certified:
Yes
Pressure - High:
275
Pressure Class:
150#
Recommended Valve Application:
Compressed Air, Natural Gas
UL Listed:
No
Valve Body Material:
316 Stainless Steel
Valve Body Style:
Lug
Valve Disc Material:
316 Stainless Steel
Valve Operator:
Lever Handle
Valve Seat Material:
RTFM
Valve Size:
6 in
Valve Stem:
Blowout-proof
Valve Type:
Butterfly Valve