1/2 in. CPVC Thermostat Mixing Valve

You last purchased this on
 
Apollo Valves

34ALF Series 1/2 in. CPVC Thermostat Mixing Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

34ALF Series 1/2 in. CPVC Thermostat Mixing Valve

  • Fast #
  • Part #A34ALF213C
  • Item #3916632
  • Manufacturer Part #34ALF213C
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Integral inlet strainers and check valves
  • Thermostat over-temperature protection
  • Superior thermostatic element technology for optimum performance, reliability and accuracy
  • Instantaneous cold or hot water supply failure shut-off protection
  • Fingertip temperature control
  • Tamper resistant maximum temperature calibration option
  • Requires Certification
  • Lead Law Compliant


Specifications

ASSE Standards:
ASSE 1017
Collection:
34ALF Series
End Connection 1:
Solvent Weld
End Connection 2:
Solvent Weld
End Connection 3:
Solvent Weld
End Connections:
Solvent Weld
Flow Rate:
19 gpm
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze
Material Type:
C89836
Maximum Temperature:
210
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
150 psi
Recommended Valve Application:
Water
UL Listed:
No
Valve Size:
1/2 in
Valve Type:
Thermostatic Mixing Valve