3/4 in. PEX Thermostat Mixing Valve
34ALF Series 3/4 in. PEX Thermostat Mixing Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Integral inlet strainers and check valves
- Thermostat over- temperature protection
- Superior thermostatic element technology for optimum performance, reliability, and accuracy
- Instantaneous cold or hot water supply failure shut- off protection
- Fingertip temperature control
- Tamper resistant maximum temperature calibration option
Specifications
- ASSE Standards:
- ASSE 1017
- Collection:
- 34ALF Series
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connection 3:
- Barbed
- End Connections:
- Barbed
- Flow Rate:
- 19 gpm
- IAPMO Listed -:
- No
- Material:
- Bronze
- Material Type:
- C89836
- Maximum Temperature:
- 140
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 150 psig
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Size:
- 3/4 in
- Valve Type:
- Thermostatic Mixing Valve