1/2 in. FPT Thermostat Mixing Valve
34ELF Series 1/2 in. FPT Thermostat Mixing Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Tepid water temperature limit control
- Locking handle for tamper-proof protection
- Patented hot and cold water supply failure protection
- Made in the USA
- Thermostatic element over-travel protection
- Corrosion, dezincification and scale resistant lead free materials
- In-line accessibility and serviceability
- Integral inlet check valves and strainers
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI Z358.1 2009
- ASSE Standards:
- ASSE 1017
- ASTM:
- ASTM A-313, ASTM B-584
- Collection:
- 34ELF Series
- Color Finish Name:
- Rough Chrome
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connection 3:
- FPT
- End Connections:
- FPT
- Flow Rate:
- 15 gpm
- Height:
- 4-18/25 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7-9/10 in
- Material:
- Brass, Plastic, Rubber
- Material Type:
- ABS, EPDM, Noryl®
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 150
- Recommended Valve Application:
- Commercial, Water
- Temperature Range:
- 120 to 180 Deg F
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Size:
- 1/2 in
- Valve Type:
- Thermostatic Mixing Valve
- Weight:
- 3.3 lb
- Width:
- 1-87/100 in