3/4 in. 300 psig Bronze NPT Pressure Reducing Valve
36LF Series 3/4 in. 300 psig Bronze NPT Pressure Reducing Valve
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372
- ASSE Standards:
- ASSE 1003 2009
- ASTM:
- ASTM B-584, ASTM B-88
- CSA Certified:
- CSA B356
- Collection:
- 36LF Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 4-3/4 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-4/5 in
- Material:
- Bronze
- Material Type:
- C89836
- Maximum Temperature:
- 180
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psig
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Disc Material:
- EPDM
- Valve Seat Material:
- EPDM
- Valve Size:
- 3/4 in
- Valve Type:
- Pressure Reducing Valve