1 in. Bronze FNPT Swing Check Valve
61Y Series 1 in. Bronze FNPT Swing Check Valve
Frequently Purchased Together
Product Details
- Set at 30 psi
- Spring loaded
- Iron body construction
- Valve protects hot water space heating boiler equipment from excessive pressure
- Non-mechanical seat-to-disc alignment will not stick or freeze
- Seat is located above drain to prevent water from being trapped and sediment from fouling the seat
- Iron body with expanded outlets
- Automatic reseating
Documents
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM B-16, ASTM B-62
- Application:
- Cold Working Pressure, Heating
- Collection:
- 61Y Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Flow Rate:
- 28 gpm
- Height:
- 2-13/50 in
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-57/100 in
- MSS:
- MSS SP-80
- Material:
- Bronze
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 125, 200
- Pressure Class:
- 125#, 200#
- Recommended Valve Application:
- Saturated Steam
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Y Pattern
- Valve Disc Material:
- Bronze
- Valve Seat Material:
- Bronze
- Valve Size:
- 1 in
- Valve Type:
- Swing Check Valve
- Weight:
- 1.7 lb