3/4 in. Bronze NPT Swing Check Valve
61Y Series 3/4 in. Bronze NPT Swing Check Valve
Frequently Purchased Together
Product Details
- Dezincification resistant
- 100% factory tested per MSS
- Renewable bronze seat disc
- ARRA compliant
- 100% cast, machined and assembled in the US
- NPT connection
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM B-16, ASTM B-62
- Application:
- Cold Working Pressure
- Collection:
- 61Y Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- ISO:
- ISO 9001:2008
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-47/50 in
- MSS:
- MSS SP-80
- Material:
- Bronze, Brass, Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- Pressure - High:
- 150, 300
- Pressure Class:
- 150#
- Recommended Valve Application:
- Commercial, Steam
- Temperature Range:
- -20 to 406 Deg F
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Y Pattern
- Valve Disc Material:
- Bronze
- Valve Seat Material:
- Bronze
- Valve Size:
- 3/4 in
- Valve Type:
- Swing Check Valve
- Weight:
- 1.1 lb