4 in. Brass Full Port NPT 600# Ball Valve
77F-100 Series 4 in. Brass Full Port NPT 600# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Adjustable stem packing nut
- Silicone free assembly
- Heavy pattern forged design
- Premium RPTFE seats and packing
- Corrosion resistant materials
- Full-port flow
- Made in the USA
- One hundred percent factory tested
- 100% factory tested
- Blowout-proof stem
Specifications
- ANSI:
- ANSI Z1157, ANSI Z21.15
- ASME:
- ASME B16.33, ASME B16.44
- ASTM:
- ASTM B-16 C36000, ASTM B-283 C37700
- CSA Certified:
- CSA 9.1
- Collection:
- 77F-100 Series
- Color Finish Name:
- Yellow
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- Yes
- Handle Material:
- Plated Steel
- IAPMO Listed -:
- Yes
- ISO:
- ISO 9001:2008
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 7-13/20 in
- MSS:
- MSS SP-110
- Material:
- Brass, Plastic, Steel
- Material Type:
- RPTFE
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 150, 400
- Pressure Class:
- 150#, 400#
- Recommended Valve Application:
- Gas, Steam, Potable Water
- Temperature Range:
- 0 to 400 Deg F (-18 to 204 Deg C)
- UL Listed:
- Yes
- Valve Body Material:
- Brass
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 25.5 lb
- cUPC Certified:
- Yes