1 in. Seal Valve Repair Kit
83 Series 1 in. Seal Valve Repair Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- 83B and 86B Series
- Collection:
- 83 Series
- FM Approved:
- No
- NSF Certified:
- No
- Number of Pieces:
- 3 Piece
- Origin:
- Domestic
- Product Type:
- Seal Kit
- UL Listed:
- No
- Valve Size:
- 1 in