Hex Nut Steel Valve Repair Part

You last purchased this on
 
Apollo Valves

Hex Nut Steel Valve Repair Part

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

Hex Nut Steel Valve Repair Part

  • Fast #
  • Part #AC152400
  • Item #432386
  • Manufacturer Part #C152400
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For sizes 3/4" to 1" ball valves
  • Requires Certification

Documents


Specifications

BAA Compliant:
No
Coating:
Zinc Plated
FM Approved:
No
Fitting Size 1:
7/16 in
Fitting Sizes:
7/16 in
GSA Approved:
No
Material:
Steel
NSF Certified:
No
Product Type:
Hex Nut
UL Listed:
No