3 in. Bronze Full Port Solder Gate Valve
Model 101S 3 in. Bronze Full Port Solder Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Guided solid bronze disc wedge
- Rising stem
- Full port
- Rugged malleable iron hand wheel
- Adjustable graphite stem packing
- Dezincification resistant all-bronze construction
- Solder connection
- Screw-in bonnet
- 100% factory tested
- Back seat protection
Specifications
- ASTM:
- ASTM B-21 UNS C46400, ASTM B-62
- Application:
- Cold Working Pressure
- Collection:
- Model 101S
- End Connection 1:
- Solder
- End Connection 2:
- Solder
- End Connections:
- Solder
- FM Approved:
- No
- Handle Material:
- Malleable Iron
- Height:
- 19-7/100 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4-12/25 in
- MSS:
- MSS SP-80 Type 2
- Material:
- Bronze
- Material Type:
- B62
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure - High:
- 200
- Pressure Class:
- 200#
- Recommended Valve Application:
- Commercial, Heating System, Plumbing
- Temperature Range:
- -20 to 406 Deg F
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Bonnet Type:
- Screw-in
- Valve Disc Material:
- Bronze
- Valve Operator:
- Hand Wheel
- Valve Port Opening:
- Full Port
- Valve Size:
- 3 in
- Valve Stem:
- Rising
- Valve Type:
- Gate Valve
- Weight:
- 17.7 lb