2 in. Bronze Full Port Press Gate Valve
Model 101T-PR 2 in. Bronze Full Port Press Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ridged® XL press tool compatible
- Leak before Press® technology
- Fast, reliable, economical press installation
- Screw-in bonnet
- Adjustable graphite stem packing
- Rising stem
- Guided solid lead free bronze disc
- Full port flow
- Back seat protection
- Rugged malleable iron hand wheel
Specifications
- ASTM:
- ASTM B-16 C36000, ASTM B-371 C69400, ASTM B-62 C83600
- Collection:
- Model 101T-PR
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Handle Material:
- Malleable Iron
- Height:
- 11-7/25 in
- ISO:
- ISO 9001:2008
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 6-7/10 in
- MSS:
- MSS SP-80 Type 2
- Material:
- Bronze
- Material Type:
- B62
- NSF Certified:
- No
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 125#
- Recommended Valve Application:
- Commercial, Heating System, Plumbing
- Temperature Range:
- 0 to 250 Deg F (-18 to 121 Deg C)
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Bonnet Type:
- Screw-in
- Valve Disc Material:
- Bronze
- Valve Operator:
- Hand Wheel
- Valve Port Opening:
- Full Port
- Valve Size:
- 2 in
- Valve Stem:
- Rising
- Valve Type:
- Gate Valve
- Weight:
- 8.5 lb