3/4 in. Bronze SAE Backflow Preventer
RP4A Series 3/4 in. Bronze SAE Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Reversible silicone seat discs
- Bronze body and covers
- Top mounted valves and test cocks
- Modular captured spring relief valve
- Modular check valve cartridges w/ easily replaced parts
- Low head pressure loss
- Maximum protection against back-pressure/back-siphonage
- For non-potable use
- 5 year warranty
- Internal sensing passage
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASSE Standards:
- ASSE 1013 2011
- AWWA:
- AWWA C-511
- Application:
- Cooling, Heating, Potable Water
- CSA Certified:
- CSA B64.4
- Collection:
- RP4A Series
- End Connection 1:
- SAE
- End Connection 2:
- SAE
- End Connections:
- SAE
- FM Approved:
- No
- Height:
- 7-3/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Top Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 12-5/8 in
- Material:
- Bronze, Plastic
- Material Type:
- C84400, Silicone
- Maximum Temperature:
- 180
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 175
- Temperature Range:
- 33 to 180 Deg F
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Disc Material:
- Chloramine-resistant Silicone
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- Chloramine-Resistant Silicone
- Valve Size:
- 3/4 in
- Valve Stem:
- Non-rising
- Valve Type:
- Reduced Pressure Backflow Preventer
- Weight:
- 8.2 lb
- Width:
- 3-1/8 in