3 in. Flanged Outside Stem and Yoke Reduced Pressure Principle Assembly
RPLF4AN Series 3 in. Flanged Outside Stem and Yoke Reduced Pressure Principle Assembly
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Low pressure loss as documented by an independent approval laboratory
- Center stem guided triforce™ check valves
- Easy maintenance - no special tools required
- Made in USA
- Lead-Free
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1013
- AWWA:
- AWWA C-511
- CSA Certified:
- CSA B64.4
- Collection:
- RPLF4AN Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- IAPMO Listed -:
- Yes
- Installation Type:
- Vertical
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Temperature:
- 140
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 175
- Pressure - Maximum:
- 350 psi
- Recommended Valve Application:
- Potable Water
- Temperature Range:
- 33 to 140 Deg F
- UL Listed:
- Yes
- Valve Body Material:
- Stainless Steel
- Valve Disc Material:
- Chloramine-resistant Silicone
- Valve Seat Material:
- Chloramine-Resistant Silicone
- Valve Size:
- 3 in
- Valve Stem:
- Outside
- Valve Type:
- Reduced Pressure Detector Assembly