1 in. Press 316 Stainless Steel 90 Degree Elbow
SmartPress 1 in. Press 316 Stainless Steel 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- 500 psi operating pressure
- Color-coded Visu-control® foil for material/dimensions identification and visual press indication
- Complete range of AISI 316 fittings and valves
- Quick installation thanks to pre-marked insertion depth
- Patented sealing element design with Leak Before Press® technology for added safety and optimized installation
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI Z1117
- ASTM:
- ASTM A-312
- Application:
- Cooling, Heating, Potable Water, Solar, Sprinkler, Steam, Vacuum
- Collection:
- SmartPress
- Elbow Degree:
- 90 DD
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- Yes
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Elbow, Straight
- IAPMO Listed -:
- Yes
- Material:
- Stainless Steel
- Material Type:
- 316L
- Maximum Temperature:
- 230
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- No
- Pressure - High:
- 500
- UL Listed:
- No