8 x 48 x 74 in. Back Shower Wall in White
This product has been replaced by
Manufacturer Part #VP4874CBW.010
8 x 48 x 74 in. Back Shower Wall in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
- Easy wedge and lock system makes it easy to install
- Includes mulitiple toiletry shelves for extra storage
- Shower walls are lightweight and durable
- Fifteen year residential limited warranty
- Coordinates with 4834CPAN-AW base
- Coordinates with 2774CSW-AW sidewall set
- Durable high gloss finish
- Solid A2 composite material
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 8 in
- Height:
- 74 in
- IAPMO Listed -:
- No
- Material:
- Composite
- UL Listed:
- No
- Width:
- 48 in