34 x 48 x 77-1/4 in. Alcove Shower Unit in White
Remodeline Sectionals 34 x 48 x 77-1/4 in. Alcove Shower Unit in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Smooth wall finish
- Integral seat (left or right hand)
- 4-piece shower
- AcrylX™ applied acrylic surface
- Lifetime limited warranty
- Center drain
- Molded toiletry shelves
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- ASTM:
- ASTM E-84
- CARB OTC LEED Compliant:
- No
- Collection:
- Remodeline Sectionals
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 35-1/4 in
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 77-1/4 in
- IAPMO Listed -:
- Yes
- Length:
- 34 in
- Material:
- Fiber Reinforced Plastic
- NSF Certified:
- No
- Number of Pieces:
- 4 Piece
- Shower Base Shape:
- Rectangle
- Shower Installation Type:
- Alcove
- UL Listed:
- No
- Width:
- 48 in