Medium Heavy Duty Closed Rainbib
Medium Heavy Duty Closed Rainbib
Frequently Purchased Together
Product Details
- Breathable per ANSI 107, 7.6 (ASTME96-05)
- 3M® 8906 2" Silver Reflective Tape
- Waterproof per ANSU 107, 7.5.3 (AATCC 127 2008)
- Side Cargo Pocket
- Hook & Loop Closure over Zipper Fly
- Adjustable and Removable Suspender Straps
- Internal Pocket for Optional Knee Pad (Sold Separately)
- 2 Horizontal Stripes Below the Knee Two Tone with Black Leg Bottom and Rear
- 25 Wash Max
Specifications
- ANSI:
- ANSI Class E, ANSI 107-2015
- Application:
- Heavy Duty
- Clothing Size:
- M
- Coating:
- Polyurethane
- Color Finish Category:
- Greens
- Color Finish Name:
- Hi-Viz Lime
- Disposable:
- No
- EcoLogo Certified:
- No
- Gender:
- Unisex
- Height:
- 3-1/2 in
- Length:
- 14 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- Ripstop Oxford Polyester
- Number of Pieces:
- 1 Piece
- Product Type:
- Bib Pants
- Quick Release:
- No
- Reusable:
- Yes
- Thickness:
- 300 den
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 10-1/2 in