XL Color Blocked T-Shirt in Lime/Black
XL Color Blocked T-Shirt in Lime/Black
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 2" Heat Transfer, Stretchable Reflective Tape
- 1 Horizontal Stripe
- Max-Dri™ Moisture Wicking Mesh Technology
- Color Blocking at the Bottom
- Materials: 100% Wicking Polyester Mesh
- Pockets: 1 Upper Left Front
Specifications
- ANSI:
- ANSI Class 2, ANSI 107-2015
- Application:
- Construction, Manufacturing, Oil and Gas, Warehousing, Assembly, Lawn and Garden, Automotive
- Clothing Size:
- XL
- Color Finish Category:
- Greens
- Color Finish Name:
- Lime, Black
- Gender:
- Unisex
- Length:
- 14 in
- Material:
- Birdseye Mesh
- Material Type:
- Polyester
- Number of Pieces:
- 1 Piece
- Product Type:
- T-Shirt
- Quick Release:
- No
- Reusable:
- Yes
- UL Listed:
- No