XXL General Purpose Closed Rainbib

You last purchased this on
 
Armateck

XXL General Purpose Closed Rainbib

This product requires certification to purchase.
Brand image
You last purchased this on
 
Armateck

XXL General Purpose Closed Rainbib

  • Fast #
  • Part #ARM30EL2X
  • Item #9206257
  • Manufacturer Part #ARM30EL2X
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Product Details

  • 2" Silver Reflective Tape - Two Horizontal Stripes on Each Leg, 1 Horizontal Stripe on Waist
  • Slash Pockets
  • 300 Denier PU Coated Hi-Viz Oxford Material
  • Adjustable Snaps on Lower Leg
  • Front Hook & Loop Fly Closure
  • Side Waist Zipper Expansion
  • Adjustable Suspender Straps
  • Upper Chest Pocket with Zipper, 4 Pen Pockets, One Large Pocket
  • 25 Wash Max
  • Requires Certification

Specifications

ANSI:
ANSI Class E, ANSI 107-2015
Application:
General Purpose
Clothing Size:
XXL
Coating:
Polyurethane
Color Finish Category:
Greens
Color Finish Name:
Hi-Viz Lime
Disposable:
No
EcoLogo Certified:
No
Gender:
Unisex
Height:
2 in
Length:
13-1/2 in
MA Approved -:
No
Material:
Plastic
Material Type:
Oxford Polyester
Number of Pieces:
1 Piece
Product Type:
Bib Pants
Quick Release:
No
Reusable:
Yes
Thickness:
300 den
UL Listed:
No
WaterSense Labeled:
No
Width:
12 in