3/4 in. Brass FIP x Hose Faucet

You last purchased this on
 
Arrowhead Brass And Plumbing

3/4 in. Brass FIP x Hose Faucet

This product requires certification to purchase.
Brand image
You last purchased this on
 
Arrowhead Brass And Plumbing

3/4 in. Brass FIP x Hose Faucet

  • Fast #
  • Part #A240
  • Item #1147031
  • Manufacturer Part #240
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
FIPS
End Connection 2:
GHT
End Connections:
FIPS x GHT
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Material:
Brass
Product Type:
Faucet
UL Listed:
No