1-Hook Robe Hook in Brushed Nickel
Montreux 1-Hook Robe Hook in Brushed Nickel
Frequently Purchased Together
Product Details
- Material: Metal
- With mounting material
- Wall-mounted
- Diameter drill hole: 6 mm
- Concealed fastening
Specifications
- Application:
- Commercial, Residential
- Collection:
- Montreux
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 1-1/2 in
- Diameter:
- 7/8 in
- Material:
- Metal
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Projection:
- 1-1/2 in
- Style:
- Modern