Elongated Closed Front with Cover Toilet Seat in White with Chrome

You last purchased this on
 
Bemis

Alesio™ Elongated Closed Front with Cover Toilet Seat in White with Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bemis

Alesio™ Elongated Closed Front with Cover Toilet Seat in White with Chrome

  • Fast #
  • Part #B19170CSLA000
  • Item #9344781
  • Manufacturer Part #19170CSLA 000
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Steatite seat fastening system never loosens, installs with ease
  • Whisper Close hinge slowly and quietly closes, eliminating slamming and pinched fingers
  • Stylish chrome hinges complement bath hardware or decor
  • Proudly designed and assembled in the USA
  • Highly stylized design with superior high-gloss finish resists chipping and scratching
  • Fits most manufacturers’ elongated toilets
  • Super grip bumpers prevents the seat from shifting on the toilet and provides greater stability
  • Precision Seat Fit provides adjustability for the perfect bowl fit
  • Made with eco-friendly materials and processes
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
Yes
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Alesio™
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
Hardware Included:
Yes
Height:
2-1/4 in
IAPMO Listed -:
No
Length:
19-1/8 in
Material:
Metal
Seat Type:
Toilet
Toilet Seat Material:
Wood
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
Width:
14-1/8 in