Duct Cover for KU Models in Stainless Steel
Duct Cover for KU Models in Stainless Steel
Frequently Purchased Together
Product Details
- Designed in Italy
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- KU Models
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Material:
- Stainless Steel
- Product Type:
- Duct Cover
- UL Listed:
- No
- Width:
- 36 in