48 in. Chimney Range Hood in Stainless Steel
Heritage Series 48 in. Chimney Range Hood in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 600 CFM
- Designed in Italy
- Heritage Series
Specifications
- ADA Compliant:
- No
- AMP:
- 3.3
- CFM:
- 600 ft3/min
- Collection:
- Heritage Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 19-11/16 in
- Duct Size:
- 6 in
- Energy Star Compliant:
- No
- Height:
- 38-5/16 in
- Hood Vent Type:
- Chimney
- Vent Ducted or Ductless:
- Ducted/Recirculating
- Width:
- 48 in