36 in. Wall Mount Range Hood in Stainless Steel

You last purchased this on
 
BEST®

Classico 36 in. Wall Mount Range Hood in Stainless Steel

  • Fast #
  • Part #BWP28M36SB
  • Item #4780532
  • Manufacturer Part #WP28M36SB
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
BEST®

Classico 36 in. Wall Mount Range Hood in Stainless Steel

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
CFM:
1500 ft3/min
Collection:
Classico
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Dial
Depth:
24 in
Duct Size:
10 in
Energy Star Compliant:
No
Fan Speeds:
Variable
Filter Type:
Baffle
Height:
18 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Interior Light:
Yes
Light Bulb Type:
Halogen
Material:
Stainless Steel
Material Type:
430
UL Listed:
Yes
Vent Duct Shape:
Round
Vent Ducted or Ductless:
Ducted
Volts:
120V
Width:
36 in