Round Closed Towel Ring in Dark Bronze
Dolores Park Round Closed Towel Ring in Dark Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Dolores Park
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Bronze
- Depth:
- 3 in
- Diameter:
- 6-1/2 in
- GSA Approved:
- No
- Height:
- 7-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Surface Mount
- Mount Type:
- Wall
- NSF Certified:
- No
- Projection:
- 3 in
- Ring Type:
- Closed
- Shape:
- Round
- Weight:
- 1.5 lb