4X1 CIOD DR18 TAPPED PLUG NPT
Blue Brute® 4X1 CIOD DR18 TAPPED PLUG NPT
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Blue Brute®
- Diameter:
- 4 in
- End Connection 1:
- MPT
- End Connections:
- MPT
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Global
- Schedule Class:
- SDR 18
- Type:
- Mul073193