58 x 43 in. 56 gal Super Extra Heavy Grade Coreless Liner Roll in Grey
58 x 43 in. 56 gal Super Extra Heavy Grade Coreless Liner Roll in Grey
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Star-seal bottom
- Coreless, perforated rolls
- Strong and durable
Specifications
- Capacity:
- 56 gal
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Length:
- 47 in
- Material:
- Plastic
- Material Type:
- Low Density Polyethylene
- Product Type:
- Coreless Roll
- Size:
- 43 in x 47 in
- Thickness:
- 1.1 mil
- Width:
- 43 in