1 Robe Hook in Bright Polished Stainless Steel

You last purchased this on
 
Bobrick

1 Robe Hook in Bright Polished Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bobrick

1 Robe Hook in Bright Polished Stainless Steel

  • Fast #
  • Part #BB670
  • Item #4100921
  • Manufacturer Part #B-670
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bright Polished Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Bright Polished Stainless Steel
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Stainless Steel
Mount Type:
Concealed, Wall
Number of Hooks:
1
Projection:
2 in