36 in. Grab Bar in Satin

You last purchased this on
 
Bobrick

36 in. Grab Bar in Satin

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bobrick

36 in. Grab Bar in Satin

  • Fast #
  • Part #BB680699X36
  • Item #1607372
  • Manufacturer Part #B-6806.99X36
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Cover snaps over mounting flange to conceal screws
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin
Height:
1/8 in
Length:
36 in
Material:
Stainless Steel
Mount Type:
Wall
Weight Capacity:
900 lb
Width:
2 in