42 in. Grab Bar in Satin
42 in. Grab Bar in Satin
Frequently Purchased Together
Product Details
- Cover snaps over mounting flange to conceal screws
- Slip-Resistant Surface
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Greys
- Color Finish Name:
- Satin
- Diameter:
- 1-1/2 in
- Gauge (metal):
- 18 ga
- Installation Type:
- Horizontal, Vertical
- Length:
- 42 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Mount Type:
- Concealed