1-1/2 in. 3000# A105 Thrd Square Head Plug Forged Steel
1-1/2 in. 3000# A105 Thrd Square Head Plug Forged Steel
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Plug
- Head Style:
- Square Head
- Material:
- Forged Steel
- Pressure - Maximum:
- 3000 psi
- Pressure Class:
- 3000#
- Valve Body Material:
- Forged Steel
- Valve Type:
- Plug Valve
- Weight:
- 0.875 lb